This product requires certification to purchase.

Left-Hand Trip Lever

You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever

  • Fast #
  • Part #K9466-L-BN
  • Item #2172580
  • Manufacturer Part #9466-L-BN
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cimarron® Left-Hand Trip Lever

  • Fast #
  • Part #K9466-L-BN
  • Item #2172580
  • Manufacturer Part #9466-L-BN
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 550
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with Cimarron Comfort Height® toilets
  • Solid brass construction for durability and reliability
  • Kohler finishes resist corrosion and tarnishing
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Adjustable:
No
Brand Model Compatibility:
K-5310 Comfort Height® Toilet
CSA Certified:
CSA B125.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Diameter:
1-1/4 in
Handle Type:
Lever
Installation Type:
Wall Mount
Length:
2-5/8 in
Material:
Brass
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
7/16 in