This product requires certification to purchase.

Pedestal Sink Base in White

You last purchased this on
 
KOHLER

Cimarron® Pedestal Sink Base in White

  • Fast #
  • Part #K2364-0
  • Item #2849835
  • Manufacturer Part #2364-0
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cimarron® Pedestal Sink Base in White

  • Fast #
  • Part #K2364-0
  • Item #2849835
  • Manufacturer Part #2364-0
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Combines with Kohler® K-2363 Cimarron® basins to create a complete Cimarron® pedestal sink
  • Coordinates with other products in the Cimarron® collection
  • With overflow
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2363
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
28-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Pedestal Only:
Yes
Sink Installation Type:
Pedestal Sink Base
Sink Material:
Vitreous China
Vessel Only:
No