2.5 gpm 1-Function Wall Mount Showerhead with Adjustable Spray in Polished Chrome
City Club™ 2.5 gpm 1-Function Wall Mount Showerhead with Adjustable Spray in Polished Chrome
Product Details
Product Details
- Single-function showerhead delivers a full and consistent spray regardless of water pressure
- Adjustable sprayhead pivots and directs spray as desired
- Flow rate: 2.5 gpm
- Showerarm and flange not included
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- City Club™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-25/32 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- WaterSense Labeled:
- No