This product requires certification to purchase.

2 - 3 in. Brass and Cast Iron Polished Chrome Shower Drain

You last purchased this on
 
KOHLER

ClearFlo™ 2 - 3 in. Brass and Cast Iron Polished Chrome Shower Drain

Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 2 - 3 in. Brass and Cast Iron Polished Chrome Shower Drain

  • Fast #
  • Part #K22671-CP
  • Item #8018102
  • Manufacturer Part #22671-CP
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Removable square-shaped grid plate
  • Through-the-floor tile-in installation
  • Drain body not included
  • Full-assembly drain includes grid, brass throat and cast iron drain body
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Adjustable:
No
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Drain Base Material:
Plastic
Drain Base Material Type:
PVC
Drain Base Width:
6-5/8 in
Drain Grate Material:
Brass
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Polished Chrome
Grate Color Finish Category:
Chrome Tones
Grate Diameter:
4-1/4 in
Grate Shape:
Round
IAPMO Listed:
Yes
Length:
4-1/4 in



Call for Pricing
Call for Pricing