21 in. Metal Cable Drain in Oil Rubbed Bronze
ClearFlo™ 21 in. Metal Cable Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
- Includes PVC tee, pipe and 27" cable
- For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
Specifications
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Brand Model Compatibility:
- Whirlpools and BubbleMassage™ Air Baths
- CSA Certified:
- CSA B125.1, CSA B125.2
- Cable Length (ft):
- 2.25 ft
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Handle Material:
- Metal
- IAPMO Listed:
- Yes
- Tub Depth:
- 21 in
- Width:
- 3 in