This product requires certification to purchase.

21 in. Metal Cable Drain

You last purchased this on
 
KOHLER

ClearFlo™ 21 in. Metal Cable Drain

  • Fast #
  • Part #K7214-BN
  • Item #2964901
  • Manufacturer Part #7214-BN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 21 in. Metal Cable Drain

  • Fast #
  • Part #K7214-BN
  • Item #2964901
  • Manufacturer Part #7214-BN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cable-activated drain uses no internal linkages and reducing the chance of clogs in the overflow pipe
  • Cable length: 27"
  • PVC tee and pipe required (not included)
  • For use with 14" to 21" deep baths, whirlpools and BubbleMassage™ air baths
  • Ball joint construction for easy installation and proper fit up
  • For 14" to 21" baths deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • Requires Certification

Specifications

ASME:
ASME A112.18.2, ASME A112.18.1
Brand Model Compatibility:
Whirlpools and BubbleMassage™ Air Baths
CSA Certified:
CSA B125.1, CSA B125.2
Cable Length (ft):
2.25 ft
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Installation Type:
Above or Through Floor
Fits Pipe Size:
1-1/2 in
Handle Material:
Metal
IAPMO Listed:
Yes
Material Type:
PVC
Tub Depth:
21 in
Width:
3 in