This product requires certification to purchase.

21 in. Plastic Cable Drain

You last purchased this on
 
KOHLER

Clearflo 21 in. Plastic Cable Drain

  • Fast #
  • Part #K7214-BL
  • Item #9606226
  • Manufacturer Part #7214-BL
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Clearflo 21 in. Plastic Cable Drain

  • Fast #
  • Part #K7214-BL
  • Item #9606226
  • Manufacturer Part #7214-BL
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For baths 14 in (356 mm) to 21 in (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • External 27 in (686 mm) length cable
  • No internal linkages to minimize the potential for clogging
  • Less PVC tubing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Cable Length (ft):
2.25 ft
Collection:
Clearflo
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Connecting Pipe:
No Piping
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
IAPMO Listed:
Yes
Material Type:
PVC
Tub Depth:
21 in
Width:
3 in