23-1/16 in. Brass Toe-Tap Drain
ClearFlo™ 23-1/16 in. Brass Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Swivel-ball joint construction
- Includes toe-activated closing and brass tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
- Above or through-the-floor installation options
- Material: Solid brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- IAPMO Listed:
- No
- Thread Type:
- OD
- Width:
- 8-3/16 in