This product requires certification to purchase.

24 in. Brass Trip Lever Drain

You last purchased this on
 
KOHLER

ClearFlo™ 24 in. Brass Trip Lever Drain

  • Fast #
  • Part #K7161-AF-CP
  • Item #147412
  • Manufacturer Part #7161-AF-CP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ 24 in. Brass Trip Lever Drain

  • Fast #
  • Part #K7161-AF-CP
  • Item #147412
  • Manufacturer Part #7161-AF-CP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 72
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Adjustable trip lever pop-up drain
  • For use with 17- to 24-in deep baths, whirlpools, and BubbleMassage™ air baths
  • 17-Gauge brass construction
  • Brass tailpiece
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Cartridge Type:
Spring Check, Left, Hot
Collection:
ClearFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
NPT
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
Tub Depth:
24 in
Width:
3-11/16 in