3 in. Threaded Plastic Shower Drain
ClearFlo™ 3 in. Threaded Plastic Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Durable construction and Kohler quality
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Tarnish resistant
- Matches Kohler faucet finishes
- Removable round-shaped grid plate.
- Reversible collar to accommodate a variety of tile thicknesses.
- 2'' and 3'' PVC connection.
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- Yes
- Collection:
- ClearFlo™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-3/16 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Threaded