3 in. Threaded Plastic Vibrant® Rose Gold Shower Drain
ClearFlo™ 3 in. Threaded Plastic Vibrant® Rose Gold Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Durable construction and Kohler® quality
- Inside tailpiece for 2" drains and outside tailpiece 3" drains
- Grooved collar works as weep holes while the grooved flange adapter provides a strong seal
- Tarnish resistant
- Matching Kohler® faucet finishes
Specifications
- ASME:
- ASME A112.18.2
- Adjustable:
- No
- Collection:
- ClearFlo™
- Construction:
- Non-Membrane
- Drain Base Height:
- 4-1/8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Brass
- Grate Color Finish:
- Vibrant® Rose Gold
- Grate Color Finish Category:
- Gold Tones
- Grate Shape:
- Square
- IAPMO Listed:
- Yes
- Length:
- 6-1/2 in
- Outlet Type:
- Threaded