Brass Trip Lever Drain in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #23856-NA
ClearFlo™ Brass Trip Lever Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Adjustable trip lever controls pop-up drain
- Contoured overflow hood
- For use with Tea-for-Two® 5' and 6' baths and whirlpools
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Connection Type:
- NPT
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Thread Type:
- NPT
- Width:
- 5-7/8 in