This product requires certification to purchase.

Brass Trip Lever Drain in Vibrant Brushed Nickel

This product has been replaced by

KOHLER Cable Drain
KOHLER Metal Cable Drain
Manufacturer Part #23856-NA
You last purchased this on
 
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7147-AF-BN
  • Item #1726541
  • Manufacturer Part #7147-AF-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Cable Drain
KOHLER Metal Cable Drain
Manufacturer Part #23856-NA
KOHLER

ClearFlo™ Brass Trip Lever Drain in Vibrant Brushed Nickel

  • Fast #
  • Part #K7147-AF-BN
  • Item #1726541
  • Manufacturer Part #7147-AF-BN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable pop-up drain with contoured overflow hood
  • For use with 24" deep Tea-for-Two 5-1/2' baths and whirlpools
  • Material: Solid brass exposed pop-up drain without overflow
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.18.1
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Connecting Pipe:
Rigid
Connection Type:
NPT
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
Width:
14-5/16 in