This product requires certification to purchase.

Brass Trip Lever Drain in Polished Chrome

You last purchased this on
 
KOHLER

ClearFlo™ Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7169-AF-CP
  • Item #147424
  • Manufacturer Part #7169-AF-CP
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Brass Trip Lever Drain in Polished Chrome

  • Fast #
  • Part #K7169-AF-CP
  • Item #147424
  • Manufacturer Part #7169-AF-CP
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 85
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Adjustable trip lever controls pop-up drain
  • Contoured overflow hood
  • For use with Tea-for-Two® 5' and 6' baths and whirlpools
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2
Collection:
ClearFlo™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Connecting Pipe:
Rigid
Connection Type:
NPT
Drain Body Material:
Brass
Drain Installation Type:
Above or Through Floor
Gauge (metal):
17 ga
IAPMO Listed:
No
Thread Type:
NPT
Width:
5-7/8 in