ClearFlo™
Frequently Purchased Together
Product Details
Product Details
- Toe-tap actuation means no internal linkages reducing potential clogging through the overflow
- Copper corrugated neck makes drain easy to install on any bath slope
- For use with 14" to 20" baths, whirlpools and BubbleMassage™ air baths
- The clean and streamline overflow cover compliments any bathroom design
- Above or through-the-floor installation options
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- Collection:
- ClearFlo™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Thread Type:
- OD