This product requires certification to purchase.

Metal Cable Drain in Vibrant Brushed Moderne Brass

You last purchased this on
 
KOHLER

Clearflo Metal Cable Drain in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7214-2MB
  • Item #9208895
  • Manufacturer Part #7214-2MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Clearflo Metal Cable Drain in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K7214-2MB
  • Item #9208895
  • Manufacturer Part #7214-2MB
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 2 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For baths 14-in (356 mm) to 21-in (533 mm) deep from the center of the bath overflow outlet to the center of the bath drain outlet
  • External 27-in (686 mm) length cable
  • No internal linkages to minimize the potential for clogging
  • Less PVC tubing
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
Clearflo
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant Brushed Moderne Brass
Drain Body Material:
Metal
Width:
3-15/16 in