Metal Toe-Tap Drain
Clearflo Metal Toe-Tap Drain
Frequently Purchased Together
Product Details
Product Details
- For repair or conversion of select Kohler® ClearFlo™ bath drains
- Allows for repair or replacement of the linkages inside the bath, without going through floor or wall
- Matching Kohler® faucet finishes
- Designed to replace stopper, flange and overflow handle on Kohler® K-7160-AF/TF, Kohler® K-7161-AF and Kohler® K-7166-AF ClearFlo™ pop-up drains and Kohler® K-7259 and Kohler® K-7265 ClearFlo™ toe-tap drains
- Intended to replace existing overflow cover and stopper/drain, flange/toggle linkage
- Toe-tap component installs on most drain bodies with 1-1/2"-11 1/2 NPSM thread
- Metal construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- No Piping
- Connection Type:
- Threaded
- Drain Body Material:
- Metal
- Fits Model:
- K-7160-AF, K-7160-TF, K-7161-AF, K-7193
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Thread Type:
- Male
- Width:
- 3-1/4 in