This product requires certification to purchase.

Plastic Toe-Tap Drain in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #K7272-2BZ
  • Item #4336789
  • Manufacturer Part #7272-2BZ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Oil Rubbed Bronze

  • Fast #
  • Part #K7272-2BZ
  • Item #4336789
  • Manufacturer Part #7272-2BZ
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 90
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes PVC tee and pipe
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Above or Through Floor
Fits Model:
Elevance™, Archer™, Underscore®, Rêve™, Parity™
IAPMO Listed:
No
Thread Size:
1-1/2 in
Width:
8-3/16 in