Plastic Toe-Tap Drain in Vibrant® Brushed Moderne Brass
Clearflo Plastic Toe-Tap Drain in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- No internal linkages, reducing the chance of clogs in the overflow pipe
- Ball-joint construction for easy installation
- Includes toe-activated closing, and PVC tee and pipe
- For use with Elevance, Archer, Underscore, Reve, and Parity baths and Whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Clearflo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Archer™, Elevance™, Parity™ Baths and Whirlpools, Reve™, Underscore®
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- No