Plastic Toe-Tap Drain in Vibrant Polished Brass
ClearFlo™ Plastic Toe-Tap Drain in Vibrant Polished Brass
Frequently Purchased Together
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Ball joint construction for easy installation
- Includes toe-activated closing and PVC tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
- Includes PVC tee and pipe
- Material: Metal
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.18.1
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™
- IAPMO Listed:
- No
- Thread Size:
- 1-1/2 in
- Width:
- 8-3/16 in