This product requires certification to purchase.

Plastic Toe-Tap Drain in Vibrant Polished Nickel

You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7272-SN
  • Item #3255546
  • Manufacturer Part #7272-SN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

ClearFlo™ Plastic Toe-Tap Drain in Vibrant Polished Nickel

  • Fast #
  • Part #K7272-SN
  • Item #3255546
  • Manufacturer Part #7272-SN
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • No internal linkages reducing the chance of clogs in the overflow pipe
  • Ball joint construction for easy installation
  • Includes toe-activated closing and PVC tee and pipe
  • For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
  • Includes PVC tee and pipe
  • Material: Metal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2, ASME A112.18.1
CSA Certified:
CSA B125.2
Collection:
ClearFlo™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Polished Nickel
Connecting Pipe:
Rigid
Drain Body Material:
Plastic
Drain Body Material Type:
PVC
Drain Installation Type:
Above or Through Floor
Fits Model:
Elevance™, Archer™, Underscore®, Rêve™, Parity™
IAPMO Listed:
No
Thread Size:
1-1/2 in
Width:
8-3/16 in