Plastic Toe-Tap Drain
ClearFlo™ Plastic Toe-Tap Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 90-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- No internal linkages, reducing the chance of clogs in the overflow pipe
- Ball-joint construction for easy installation
- Includes toe-activated closing, and PVC tee and pipe
- For use with Elevance™, Archer™, Underscore®, Rêve™, and Parity™ baths and whirlpools
- Schedule 40 PVC with metal overflow cover
- KOHLER finishes resist corrosion and tarnishing
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™
- IAPMO Listed:
- No
- Overflow Included:
- Yes
- Width:
- 8-3/16 in