Retrofit Toe Tap Conversion Kit in Vibrant Polished Nickel
ClearFlo™ Retrofit Toe Tap Conversion Kit in Vibrant Polished Nickel
Frequently Purchased Together
Product Details
Product Details
- For repair or conversion of select Kohler® ClearFlo™ bath drains
- Allows for repair or replacement of the linkages inside the bath, without going through floor or wall
- Matching Kohler® faucet finishes
- Designed to replace stopper, flange and overflow handle on Kohler® K-7160-AF/TF, Kohler® K-7161-AF and Kohler® K-7166-AF ClearFlo™ pop-up drains and Kohler® K-7259 and Kohler® K-7265 ClearFlo™ toe-tap drains
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- ClearFlo™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Polished Nickel
- Fits Model:
- K-7160-AF, K-7160-TF, K-7161-AF and K-7193 Drains
- Fitting Size 1:
- 1-1/2 in
- IAPMO Listed:
- No
- Width:
- 1-11/16 in