Slotted Overflow Bath Drain in Vibrant Rose Gold
ClearFlo™ Slotted Overflow Bath Drain in Vibrant Rose Gold
Frequently Purchased Together
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Ball joint construction for easy installation
- Includes toe-activated closing and PVC tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Drain Body Material:
- Plastic
- Drain Body Material Type:
- PVC
- Drain Installation Type:
- Above or Through Floor
- Fits Model:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- IAPMO Listed:
- No
- Installation Type:
- Above Floor, Through The Floor
- Width:
- 8-3/16 in