Slotted Overflow Brass Bath Drain in Vibrant Rose Gold
ClearFlo™ Slotted Overflow Brass Bath Drain in Vibrant Rose Gold
Product Details
Product Details
- No internal linkages reducing the chance of clogs in the overflow pipe
- Swivel-ball joint construction
- Includes toe-activated closing and brass tee and pipe
- For use with Elevance®, Archer®, Underscore® Reve® and Parity® baths and whirlpools
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Brand Model Compatibility:
- Elevance™, Archer™, Underscore®, Rêve™, Parity™ Baths and Whirlpools
- CSA Certified:
- CSA B125.2
- Collection:
- ClearFlo™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® Rose Gold
- Fitting Size 1:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Installation Type:
- Above Floor, Through The Floor
- Width:
- 8-3/16 in