This product requires certification to purchase.

Closet Spud Assembly in Brass

KOHLER

Closet Spud Assembly in Brass

  • Fast #
  • Part #K18357
  • Item #544597
  • Manufacturer Part #18357
4.3 out of 5 Customer Rating
Brand image
KOHLER

Closet Spud Assembly in Brass

  • Fast #
  • Part #K18357
  • Item #544597
  • Manufacturer Part #18357
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Kohler Genuine Parts
  • For use with Kohler toilets
  • Complete assembly kit, everything you need for installation
  • Premium materials for enhanced durability
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Product Type:
Closet Spud
UPC:
040688290485
WaterSense Labeled:
No