Cold Cartridge
Cold Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 4700-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Kohler Genuine Part
- Innovative design eliminates common leak paths and ensures the valve's components are never exposed to water wear or mineral buildup
- 1/4 in turn valve with spline adapter
- Compatible with Kohler widespread faucets manufactured after 2011
- Cold side replacement
Documents
Specifications
- Faucet Part Type:
- Cartridge
- Fits Brand:
- KOHLER
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stem Type:
- Cold
- WaterSense Labeled:
- No