1/2 in. NPT Brass Hand Shower Holder in Matte Black
Components® 1/2 in. NPT Brass Hand Shower Holder in Matte Black
Package Quantity Info:
Each: 1 Pallet: 175-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Two-way diverter valve
- Diverter valve code approved for backflow protection
- Includes polished chrome handshower hose
- 15 gpm (gallons per minute) flow rate using 1/2-inch high-flow valves
- Handshower sold separately
- Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 5-49/50 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Hand Shower Holder
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 15.0 gpm
- Installation Type:
- Deck Mount
- Material:
- Brass
- UPC:
- 885612685995
- Width:
- 2-3/8 in