This product requires certification to purchase.

1-Hook Robe Hook in Vibrant Brushed Bronze

KOHLER

Components® 1-Hook Robe Hook in Vibrant Brushed Bronze

  • Fast #
  • Part #K78378-BV
  • Item #9957685
  • Manufacturer Part #78378-BV
4.6 out of 5 Customer Rating
Brand image
KOHLER

Components® 1-Hook Robe Hook in Vibrant Brushed Bronze

  • Fast #
  • Part #K78378-BV
  • Item #9957685
  • Manufacturer Part #78378-BV
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 864
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Kohler finishes resist corrosion and tarnish
  • Coordinates with Components faucets, shower trim, and accessories to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Bronze Tones
Color Finish Name:
Vibrant Brushed Bronze
Depth:
4 in
Height:
2-3/8 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
1
Projection:
4 in
UPC:
195711017994
Width:
2-3/8 in