This product requires certification to purchase.

10W 1-Light 12 in. Wall Sconce in Matte Black

You last purchased this on
 
KOHLER

Components™ 10W 1-Light 12 in. Wall Sconce in Matte Black

  • Fast #
  • Part #K23467-SCLED-BLL
  • Item #8954177
  • Manufacturer Part #23467-SCLED-BLL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components™ 10W 1-Light 12 in. Wall Sconce in Matte Black

  • Fast #
  • Part #K23467-SCLED-BLL
  • Item #8954177
  • Manufacturer Part #23467-SCLED-BLL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 65
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A perfect complement to our components suite of products
  • Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
  • Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
  • Can be positioned up or down depending upon room setting
  • Includes installation hardware
  • Suitable for damp locations, per UL 1598
  • This piece is designed to be filled with distilled water or reverse osmosis (RO) water to reflect light throughout the room
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
7-1/4 in
Dimmable:
Yes
Glass Type:
Clear
Height:
12 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Integrated LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary, Modern
Lumens:
450
Material:
Aluminum, Glass, Steel
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
10 W
Width:
6 in