This product requires certification to purchase.

10W 1-Light 18 in. Brushed Modern Brass Wall Sconce

You last purchased this on
 
KOHLER

Components™ 10W 1-Light 18 in. Brushed Modern Brass Wall Sconce

  • Fast #
  • Part #K23463-SCLED-2GL
  • Item #9811092
  • Manufacturer Part #K23463-SCLED-2GL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components™ 10W 1-Light 18 in. Brushed Modern Brass Wall Sconce

  • Fast #
  • Part #K23463-SCLED-2GL
  • Item #9811092
  • Manufacturer Part #K23463-SCLED-2GL
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A perfect complement to our components suite of products
  • Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
  • Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
  • Can be positioned up or down depending upon room setting
  • Suitable for damp locations, per UL 1598
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CSA Certified:
CSA C22.2 No. 250.0
Collection:
Components™
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Moderne Brass
Color Temperature:
3000
Depth:
3-1/4 in
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Frosted
Height:
18 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Up/Down Lighting
Lighting Style:
Modern
Lumens:
500
Material:
Aluminum, Glass, Steel
Number Of Hours:
50000 h
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
Wall Sconce Type:
Wall Washer
Watts:
10 W
Width:
5-1/8 in