10W 1-Light 18 in. Wall Sconce in Matte Black
Components™ 10W 1-Light 18 in. Wall Sconce in Matte Black
Frequently Purchased Together
Product Details
Product Details
- A perfect complement to our components suite of products
- Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
- Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
- Can be positioned up or down depending upon room setting
- Suitable for damp locations, per UL 1598
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 0.977
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA C22.2 No. 250.0
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Color Temperature:
- 3000
- Depth:
- 3-1/4 in
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 18 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 500
- Material:
- Aluminum, Glass, Steel
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- UL 1598
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 10 W
- Width:
- 5-1/8 in