12 in. Grab Bar in Polished Chrome
Components™ 12 in. Grab Bar in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 12-in (305 mm) bar
- Provides minimum 300 lb load capacity
- Coordinates with other products in the Components collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 14-2/5 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Material:
- Stainless Steel, Zinc
- Mount Type:
- Wall
- Projection:
- 2-3/4 in
- Weight Capacity:
- 300 lb
- Width:
- 2-7/10 in