This product requires certification to purchase.

12W 2-Light 5-1/8 in. Matte Black Wall Sconce

You last purchased this on
 
KOHLER

Components™ 12W 2-Light 5-1/8 in. Matte Black Wall Sconce

  • Fast #
  • Part #K23464-SCLED-BLL
  • Item #8954192
  • Manufacturer Part #23464-SCLED-BLL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components™ 12W 2-Light 5-1/8 in. Matte Black Wall Sconce

  • Fast #
  • Part #K23464-SCLED-BLL
  • Item #8954192
  • Manufacturer Part #23464-SCLED-BLL
5 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 105
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • A perfect complement to our components suite of products
  • Suitable for any living space, allowing you to create a cohesive design aesthetic throughout your home
  • Dimmable, integrated LED emits beautiful ambient light at the perfect color temperature
  • Can be mounted vertically or horizontally
  • Suitable for damp locations, per UL 1598
  • Requires Certification

Specifications

Ballast Type:
Dimmable
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Color Temperature:
3000
Depth:
3-1/4 in
Dimmable:
Yes
Glass Type:
Frosted
Height:
5-1/8 in
Installation Type:
Horizontal, Vertical
Light Bulb Type:
Integrated LED
Lumens:
700
Material:
Aluminum, Glass, Steel
Number of Lights:
2
UL Listed:
UL 1598
Volts:
120V
Watts:
12 W