This product requires certification to purchase.

18 in. Towel Bar in Vibrant® Brushed Nickel

KOHLER

Components® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78372-BN
  • Item #7533301
  • Manufacturer Part #78372-BN
4.9 out of 5 Customer Rating
Brand image
KOHLER

Components® 18 in. Towel Bar in Vibrant® Brushed Nickel

  • Fast #
  • Part #K78372-BN
  • Item #7533301
  • Manufacturer Part #78372-BN
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Premium metal construction for durability and reliability
  • Kohler® finishes resist corrosion and tarnishing
  • Installation template and tools included
  • Requires Certification

Specifications

Application:
Residential
Base Plate Height:
2-3/8 in
Base Plate Width:
2-3/8 in
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
3 in
Hardware Included:
Yes
Height:
2-3/8 in
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
2-15/16 in
UPC:
885612692214
Width:
20-2/5 in