24 in. Towel Bar in Vibrant® Brushed Bronze
Components® 24 in. Towel Bar in Vibrant® Brushed Bronze
Frequently Purchased Together
Product Details
Product Details
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- KOHLER® finishes resist corrosion and tarnishing
- Coordinates with components faucets, shower trim, and accessories to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- Collection:
- Components®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 2-15/16 in
- Hardware Included:
- Yes
- Height:
- 2-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-15/16 in
- Width:
- 26-3/8 in