Bathroom Sink Spout with Ribbon Design in Matte Black
Components® Bathroom Sink Spout with Ribbon Design in Matte Black
Frequently Purchased Together
Product Details
Product Details
- 6-11/16" (170 mm) spout reach
- Tall height is ideal for vessel-style sinks
- 1.2 gpm (4.5 lpm) maximum flow rate at 60 psi (4.14 bar)
- Laminar flow delivers a graceful stream of water
- Includes metal touch-activated drain with 1-1/4" tailpiece
- Coordinate with your choice of Components bathroom sink faucet handles for a personalized design
- This product can help a building earn water efficiency points in LEED green building rating system
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 2-3/8 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Faucet Part Type:
- Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 14-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Material:
- Metal
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Spout Height:
- 10-1/4 in
- Spout Reach:
- 6-11/16 in
- Spout Type:
- Fixed
- UL Listed:
- No
- Width:
- 2-3/8 in