Brass Handle in Matte Black
Components™ Brass Handle in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Single handle controls both on/off activation and temperature settings
- Kohler ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
- Coordinates with other products in the Components collection
- Premium metal construction for durability and reliability
-
Lead Law Compliant, Not Certified
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Type:
- Lever
- Height:
- 2-1/4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic