Brass Handle in Vibrant® Brushed Moderne Brass
Components® Brass Handle in Vibrant® Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Single rocker handle allows for both volume and temperature control
- For use with Components™ K-77967, K-77965, K-77968, K-77966, or K-77969 spout (sold separately)
- Coordinates with components faucets, accessories, and showering components to complete your bathroom
- KOHLER® ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- Premium metal construction for durability and reliability
- KOHLER® finishes resist corrosion and tarnishing
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Brand Model Compatibility:
- K-77965, K-77966, K-77967, K-77968, K-77969
- CSA Certified:
- CSA B125.1, CSA B651
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Faucet Part Type:
- Handle
- Handle Material:
- Metal
- Handle Type:
- Dial
- Height:
- 1-3/16 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- UPC:
- 885612905628
- Width:
- 2-3/8 in