This product requires certification to purchase.

Brass Spout in Vibrant Brushed Nickel

You last purchased this on
 
KOHLER

Components™ Brass Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K77967-BN
  • Item #8357938
  • Manufacturer Part #77967-BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components™ Brass Spout in Vibrant Brushed Nickel

  • Fast #
  • Part #K77967-BN
  • Item #8357938
  • Manufacturer Part #77967-BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 27
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 6 5/16-in spout reach
  • 1.2 gpm (4.5 l/min) maximum flow rate at 60 psi (4.14 bar)
  • Laminar flow controls deliver a graceful stream while conserving water
  • For 8-in (203 mm) or 16-in (406 mm) centers
  • Includes metal touch-activated drain with 1-1/4-in tailpiece
  • Coordinate with your choice of Components widespread lavatory handles for a personalized design
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Components™
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Brushed Nickel
Depth:
6-3/10 in
Faucet Part Type:
Spout
Fits Brand:
KOHLER
Flow Rate:
1.2 gpm
GSA Approved:
No
Hardware Included:
No
Height:
10-67/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Spout Height:
6-11/16 in
Spout Reach:
6-5/16 in
Spout Type:
Gooseneck
WaterSense Labeled:
Yes