This product requires certification to purchase.

Cabinet Pull Assembly in Matte Black

KOHLER

Components™ Cabinet Pull Assembly in Matte Black

  • Fast #
  • Part #K78386-BL
  • Item #7533443
  • Manufacturer Part #78386-BL
5 out of 5 Customer Rating
Brand image
KOHLER

Components™ Cabinet Pull Assembly in Matte Black

  • Fast #
  • Part #K78386-BL
  • Item #7533443
  • Manufacturer Part #78386-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 864
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Premium metal construction for durability and reliability
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Installation template and tools included
  • Covered by Kohler's limited lifetime manufacturer warranty
  • Includes a single (1) pull
  • Kohler finishes resist corrosion and tarnishing
  • Requires Certification

Documents


Specifications

Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-11/16 in
Hardware Type:
Drawer Pull
Length:
3 in
Material:
Metal
Shape:
Rectangular
Style:
Contemporary
UPC:
885612692511
Width:
5/8 in