Double Arm Towel Holder in Polished Chrome
Components™ Double Arm Towel Holder in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Open-ended design for easy access
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- GSA Approved:
- No
- Height:
- 2-3/8 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-1/2 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Bars:
- 1
- Projection:
- 2-1/2 in
- Width:
- 16 in