Metal Spout in Matte Black
Components™ Metal Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 27-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Covered by Kohler's limited lifetime warranty; Covered under Kohler's limited lifetime warranty
- Faucet body constructed from brass; Faucet body constructed of brass
- Brass is highly resistant to corrosion and an excellent choice to withstand high temperatures
- Coordinates with products from the Components line
- Single hole mounting type; Widespread mounting type - 2, 3 hole faucet with 8" - 16" centers
- Deck mounted installation - 1 hole faucet mounts directly to sink or countertop; Deck mounted installation - 2, 3 hole faucet mounts directly to sink or countertop
- Faucet includes ceramic disc valve; Valve not included - options will be presented at check-out
- Pop up drain assembly included; Drain assembly included
- All hardware required for installation is included
- Made in America
-
Lead Law Compliant
-
Green
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Connection Size:
- 1-1/4 in
- Faucet Height:
- 10-11/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- No
- Handle Material:
- Metal
- Height:
- 10-11/16 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 6-5/16 in
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 6-15/16 in
- Spout Reach:
- 6-5/16 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- UPC:
- 885612679291
- WaterSense Labeled:
- Yes