This product requires certification to purchase.

Non-Diverter Tub Spout in Polished Chrome

KOHLER

Components® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K77999-CP
  • Item #7780881
  • Manufacturer Part #77999-CP
3.6 out of 5 Customer Rating
Brand image
KOHLER

Components® Non-Diverter Tub Spout in Polished Chrome

  • Fast #
  • Part #K77999-CP
  • Item #7780881
  • Manufacturer Part #77999-CP
3.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 360
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 9-7/16 in (240 mm) non-diverter spout with NPT connection
  • 1-1/2 in max hole diameter
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
1-1/2 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fits Brand:
KOHLER
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Height:
3 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
9-7/16 in
Material:
Metal
NSF Certified:
No
Spout Reach:
9-7/16 in
Spout Type:
Non-diverter
UL Listed:
No
UPC:
885612765840
WaterSense Labeled:
No
Width:
2-9/25 in