Non-Diverter Tub Spout in Vibrant® Brushed Moderne Brass
Components® Non-Diverter Tub Spout in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- 9-7/16 in (240 mm) non-diverter spout with NPT connection
- 1-1/2 in max hole diameter
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- KOHLER
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 9-7/16 in
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 9-7/16 in
- Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 2-9/25 in