1-Hook Robe Hook in Polished Chrome
Components™ 1-Hook Robe Hook in Polished Chrome
Package Quantity Info:
Each: 1 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-3/8 in
- Base Plate Width:
- 2-3/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Components™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Polished Chrome
- Depth:
- 4 in
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4 in
- Material:
- Metal
- NSF Certified:
- No
- Number of Hooks:
- 1
- Projection:
- 4 in
- UPC:
- 885612692603
- Width:
- 2-3/8 in