Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel
Components® Single Handle Diverter Valve Trim in Vibrant® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Coordinates with the Kohler Components collection
- KOHLER finishes resist corrosion and tarnishing
- Requires K-728-K or K-737-K transfer valve (sold separately)
- Single Lever handle controls flow to outlets
- 360 degree handle rotation with three-outlet operation
- 120 degree handle rotation with two-outlet operation
- Includes faceplate with ADA-compliant metal lever handle
- Coordinates with Components faucets and accessories to complete your bathroom
- When used with K-728 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or any two outlets at a time
- When used with K-737 Series MasterShower diverter valves, handle controls flow to two or three outlets individually or only one outlet at a time
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Components®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 4-15/32 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in