This product requires certification to purchase.

Single Handle Thermostatic Valve Trim in Matte Black

You last purchased this on
 
KOHLER

Components™ Single Handle Thermostatic Valve Trim in Matte Black

Brand image
You last purchased this on
 
KOHLER

Components™ Single Handle Thermostatic Valve Trim in Matte Black

  • Fast #
  • Part #KT78027-4-BL
  • Item #7533322
  • Manufacturer Part #T78027-4-BL
4.2 out of 5 Customer Rating
Single Handle Thermostatic Valve Trim

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single lever handle controls temperature setting
  • Trim only; requires 3/4" or 1/2" MasterShower thermostatic valve (sold separately)
  • Coordinates with Components faucets, accessories, and showering components to complete your bathroom
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1, CSA B651
Collection:
Components™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
4-7/16 in
Diameter:
6-7/16 in
Escutcheon Height:
6-7/16 in
Escutcheon Width:
6-7/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
6-7/16 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No
Width:
6-7/16 in



Call for Pricing
Call for Pricing