Single Handle Volume Control Valve Trim in Vibrant® Brushed Moderne Brass
Components® Single Handle Volume Control Valve Trim in Vibrant® Brushed Moderne Brass
Frequently Purchased Together
Product Details
Product Details
- Single handle provides on/off activation and volume control
- Trim only; requires 3/4" or 1/2" MasterShower volume control valve (sold separately)
- Coordinates with Components faucets, accessories, and showering components to complete your bathroom
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Collection:
- Components®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Brushed Moderne Brass
- Escutcheon Height:
- 3-15/16 in
- Escutcheon Width:
- 3-15/16 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 3-15/16 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Volume Control
- Width:
- 3-15/16 in