This product requires certification to purchase.

Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

Components® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT78025-8-BN
  • Item #8357644
  • Manufacturer Part #T78025-8-BN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Components® Single Handle Volume Control Valve Trim in Vibrant® Brushed Nickel

  • Fast #
  • Part #KT78025-8-BN
  • Item #8357644
  • Manufacturer Part #T78025-8-BN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 324
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Coordinates with the Kohler components collection
  • Kohler finishes resist corrosion and tarnishing
  • Requires K-2977-KS or K-2974-KS volume control valve (sold separately)
  • Single Oyl handle allows for simultaneous on/off activation and temperature setting
  • Trim only; requires K-2977-K or K-2974-K MasterShower volume control valve (sold separately)
  • Coordinates with components faucets and accessories to complete your bathroom
  • Premium material construction with metal handle ensures reliability and durability
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Components®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Escutcheon Height:
3-15/16 in
Escutcheon Width:
3-15/16 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Knob
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Volume Control
WaterSense Labeled:
No